8MX180S36-3020
Description
8MX180S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756684
Part # 8MX180S36-3020
BDI # 24302492
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX-180S-36
Description
8MX-180S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 8MX-180S-36
BDI # 1117349
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX180S36-3020
Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH
Part # 8MX180S36-3020
BDI # 21977060
Features
Pitch Diameter - Inch:
0.71
Inch - Metric:
Metric
Outside Diameter - Inch:
0.708
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
18.046
Mounting Method:
Bushed
Belt Width - Millimeter:
36
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
21
F14MX-180S-37
Description
F14MX-180S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 180GROVES
Part # F14MX-180S-37
BDI # 1124152
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37