Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3MGT
Other Features:
Sleeve | Poly Chain | Power Grip GT
Belt Pitch Length - Millimeter:
324
Belt Pitch Length - Inch:
12.756
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Marathon 1
Belt Width - Millimeter:
10
Belt Outside Length - Millimeter:
675
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
26.575
Belt Series:
AVX10
Belt Width - Inch:
0.394
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Delta
Belt Width - Millimeter:
9.7
Belt Outside Length - Millimeter:
1650
Belt Style:
V-Belt
Belt Outside Length - Inch:
64.961
Belt Series:
SPZ
Belt Width - Inch:
0.382
31ST10/27-2 NR. 31ST127
Description
SATI 31ST10/27-2 NR. 31ST127
Part # 31ST10/27-2 NR. 31ST127
BDI # 1404295
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
72-5M-15 NR. 05M1572
Description
SATI 72-5M-15 NR. 05M1572
Part # 72-5M-15 NR. 05M1572
BDI # 1403840
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
Belt Width - Millimeter:
15