40Q70H
Description
40Q70H ROLLER CHAIN SPROCKET ; 1/2" P 70T Q1 BUSHED W/HARDENED TEETH
Part # 40Q70
BDI # 24343981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Global Part Number GPN:
36190
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Rough Bore
40P70
Description
40P70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170273
BDI # 323825
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Split Taper Bushing
Global Part Number GPN:
9794
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Rough Bore