Page 1 of 6

Next

Compare
9CH19B3

COMPARE

9CH19B3

Description
9CH19B3 BEARING HANGER ; 9" X 1 1/2" 19B -OIL

MARTIN SPROCKET & GR

Part # 9CH19B3

BDI # 625728

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 7.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 180.975

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
9CH703

COMPARE

9CH703

Description
9CH703 BEARING HANGER ; 9" X 1 1/2" 70

MARTIN SPROCKET & GR

Part # 9CH703

BDI # 625746

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 70
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
10CH2203

COMPARE

10CH2203

Description
10CH2203 BEARING HANGER ; 10"X 1-1/2"STY 220 FR

MARTIN SPROCKET & GR

Part # 10CH2203

BDI # 613981

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 168.275

Series: 220
Inch - Metric: Inch
Length - Millimeter: 368.3
Other Features: 10 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 14.5

Price Inventory : Available to order
Loading Price
QTY
10CH2263

COMPARE

10CH2263

Description
10CH2263 BEARING HANGER ; 226 SERIES 11" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 10CH2263

BDI # 613983

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 226
Inch - Metric: Inch
Length - Millimeter: 279.4
Other Features: 10 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 11

Price Inventory : Available to order
Loading Price
QTY
6CH19B3

COMPARE

6CH19B3

Description
6CH19B3 BEARING HANGER ; 6" X 1 1/2" 19B -OIL

MARTIN SPROCKET & GR

Part # 6CH19B3

BDI # 622501

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 5.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 136.525

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 250.825
Other Features: 6 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 9.875

Price Inventory : Available to order
Loading Price
QTY