Page 1 of 6

Next

Compare
N5936-24T-40MM-S-POM 114-696-11

COMPARE

N5936-24T-40MM-S-POM 114-696-11

Description
N5936-24T-40MM-S-POM 114-696-11 SPROCKET ; POR MTO NON-SPLIT

REXNORD

Part # N5936-24T-40MM-S-POM 114-696-11

BDI # 24111610

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.882
Outside Diameter - Millimeter: 149.4
Pitch Diameter - Millimeter: 147.35
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-24T 1-1/4IN KWSS

COMPARE

N5936-24T 1-1/4IN KWSS

Description
N5936-24T 1-1/4IN KWSS SPROCKET ; 114-699-3B

REXNORD

Part # N5936-24T 1-1/4IN KWSS

BDI # 18145552

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.88
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.345
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-24T 1-7/16 KW2SS

COMPARE

N5936-24T 1-7/16 KW2SS

Description
N5936-24T 1-7/16 KW2SS SPROCKET ; 114-699-4

REXNORD

Part # N5936-24T 1-7/16 KW2SS

BDI # 21850329

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.88
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.345
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-25T 2IN SQ

COMPARE

N5936-25T 2IN SQ

Description
N5936-25T 2IN SQ SPROCKET ; 114-693-1 NON RETURNABLE

REXNORD

Part # N5936-25T 2IN SQ

BDI # 18145555

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.15
Outside Diameter - Millimeter: 156.21
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4

COMPARE

NS5936-24T-1-7/16IN-KWSS-PA 614-107-4

Description
NS5936-24T-1-7/16IN-KWSS-PA SPROCKET ; 614-107-4 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS5936-24T-1-7/16IN-KWSS-PA 614-107-4

BDI # 24115474

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.88
Outside Diameter - Millimeter: 149.352
Pitch Diameter - Millimeter: 147.345
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY