30-GB4210-02
Description
30 GB4210 02 ; POR IDLER 20 A/S STEEL EQ F/S B+
Part # 30-GB4210-02
BDI # 18140188
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Base Mount
30-GB4212-01
Description
30 GB4212 01 ; POR IDLER 20 P/A STEEL EQ R/G B+
Part # 30-GB4212-01
BDI # 18140189
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
36-GB4312-01
Description
36 GB4312 01 ; POR IDLER 35 P/A STEEL EQ R/G B+
Part # 36-GB4312-01
BDI # 18140151
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
18-GB4200-21
Description
18-GB4200-21 IDL 20TRGH ST EQ F/S B+ ; IDLER
Part # 18-GB4200-21
BDI # 24130134
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
24-GB4300-21
Description
24-GB4300-21 IDL 35TRGH ST EQ F/S B+ ; SEALED TROUGHING IDLER
Part # 24-GB4300-21
BDI # 24129426
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount