Page 1 of 2

Next

Compare
12CH19B4

COMPARE

12CH19B4

Description
12CH19B4 BEARING HANGER ; 12" X 2" 19B -OIL

MARTIN SPROCKET & GR

Part # 12CH19B4

BDI # 614916

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 9
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 228.6

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
9CH304

COMPARE

9CH304

Description
9CH304 BEARING HANGER ; 9" X 2" STY 30 FRAME

MARTIN SPROCKET & GR

Part # 9CH304

BDI # 625742

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 127

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
9CH303

COMPARE

9CH303

Description
9CH303 BEARING HANGER ; 9" X 1 1/2" 30

MARTIN SPROCKET & GR

Part # 9CH303

BDI # 625741

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 127

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
754-657021

COMPARE

754-657021

Description
754-657021 ROLLER GUIDE RAIL ; POR MTO 754 PEARL PE BN 2S1H AL 120IN

REXNORD

Part # 754-657021

BDI # 24111728

Features

Height - Millimeter: 30.226
Height - Inch: 1.19
Track Width - Millimeter: 31.75
Length - Feet: 10
Track Width - Inch: 1.25

Inch - Metric: Inch
Material: Anodized Aluminum
Other Features: Brown Polyethylene Roller | Acetal Frame and Pins
Product Name: Roller Center Guide
Width - Millimeter: 57.404

Price Inventory : Available to order
Loading Price
QTY
12CH304

COMPARE

12CH304

Description
12CH304 BEARING HANGER ; 12" X 2" 30

MARTIN SPROCKET & GR

Part # 12CH304

BDI # 614933

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 165.1

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY