Page 1 of 95

Next

Compare
C6-FRD-24-4

COMPARE

C6-FRD-24-4

Description
C6-FRD-24-4 IMPACT FLAT CARRY ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-FRD-24-4

BDI # 24657770

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20TI-72

COMPARE

D6-20TI-72

Description
D6-20TI-72 IMPACT IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TI-72

BDI # 21979362

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
42-GC5313-01

COMPARE

42-GC5313-01

Description
42-GC5313-01 IDLER ; 35 P/A STEEL UEQ R/G

REXNORD

Part # 42-GC5313-01

BDI # 18140897

Features

Roller Width - Inch: 27
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Positive Arm | 9 Inch Wide Secondary Roller | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
20-GC6042-02

COMPARE

20-GC6042-02

Description
20-GC6042-02 RTN C 4.5 DRP SPRL FS IDLER ; NON RETURNABLE

REXNORD

Part # 20-GC6042-02

BDI # 24128988

Features

Roller Width - Inch: 23
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 139.7
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Rubber Disc
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-18-4

COMPARE

C6-RRD-18-4

Description
C6-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C6-RRD-18-4

BDI # 21986233

Features

Roller Width - Inch: 21.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY