18X18 CR DR HE30 MDX 1/2 HBG LAG
Description
18X18 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X18 CR DR HE30 MDX 1/2 HBG LAG
BDI # 19377620
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
30X38 CR DR HE30 3/8 HBG D-LAG
Description
30X38 CRDR HE30 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X38 CR DR HE30 3/8 HBG D-LAG
BDI # 19379574
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
16X26 ST WI HE30
Description
16X26 ST WI HE30 WING PULLEY ; NON RETURNABLE
Part # 16X26 ST WI HE30
BDI # 269008
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Straight Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
24X54 CR DR HE30
Description
24X54 CR DR HE30 DRUM PULLEY ; NON RETURNABLE
Part # 24X54 CR DR HE30
BDI # 267451
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
30X32 CR DR HE30 3/8 HBG D-LAG
Description
30X32 CRDR HE30 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X32 CR DR HE30 3/8 HBG D-LAG
BDI # 19379567
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed