Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F3 Face
T18-0058-0215
Description
T18-0058-0215 ; POR 1.5HP 3500RPM 125/250V DC MOTOR
Part # T18-0058-0215
BDI # 21821986
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Foot Mounted | Rigid
35P516Z225G1
Description
35P516Z225G1 DC MOTOR ; 1.5HP 1750RPM DC 56C 3536P TENV F1 N
Part # 35P516Z225G1
BDI # 21782656
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.19
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face