D2075P2-BV
Description
D2075P2-BV DC MOTOR ; 0366AT 75HP 1750RPM 240 150 DPBV F1
Part # D2075P2-BV
BDI # 25849386
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
D50300RS-BV
Description
D50300RS-BV SHUNT WOUND DC MOTOR ; 300HP 1750RPM DC 4013ATZ DPG-FV
Part # D50300RS-BV
BDI # 126441
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
D50250RR-BV
Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT
Part # D50250RR-BV
BDI # 126433
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.249
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.525
Overall Length - Inch:
47.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
Rigid | F1 Face
D50250RS-BV
Description
D50250RS-BV SHUNT WOUND DC MOTOR ; 250HP 1750RPM DC 4011ATZ DPG-FV
Part # D50250RS-BV
BDI # 126434
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
52.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
D50100RS-BV
Description
D50100RS-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 3212ATZ DPG-FV
Part # D50100RS-BV
BDI # 126404
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face