VP3416-14
Description
VP3416-14 DC MOTOR ; .25/.33HP 1750RPM DC D71C 3413P TEFC F2
Part # VP3416-14
BDI # 131344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.283
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3428-14
Description
VP3428-14 GENERAL PURPOSE DC MOTOR ; .37KW/.5HP/3000RPM/TEFC/IEC/71C MOTOR
Part # VP3428-14
BDI # 131346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3326D
Description
VP3326D DC MOTOR ; .37/.5HP 1750RPM DC D71D 3336P TENV F2
Part # VP3326D
BDI # 131342
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
14.291
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3428D
Description
VP3428D GENERAL PURPOSE DC MOTOR ; 1/2HP D71D FRM 3000RPM 180VDC IEC TEFC
Part # VP3428D
BDI # 131347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
13.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3411-14
Description
VP3411-14 DC MOTOR ; .18/.25HP 1750RPM DC D71C 3410P TEFC F2
Part # VP3411-14
BDI # 131343
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.283
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid