ECP844252T-4
Description
ECP844252T-4 SEVERE DUTY AC MOTOR ; 250HP 3575RPM 3PH 60HZ 449TS TEFC FOOT
Part # ECP844252T-4
BDI # 126881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44252T-4
Description
ECP44252T-4 SEVER DUTY AC MOTOR ; 250HP 3570RPM 3PH 60HZ 449TS A44112M TEF
Part # ECP44252T-4
BDI # 126719
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE24214DA512AA3
Description
1LE24214DA512AA3 AC MOTOR ; NON RETURNABLE 250HP 3600RPM SD100 IEEE
Part # 1LE24214DA512AA3
BDI # 22595037
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DA513AA3
Description
1LE23214DA513AA3 AC MOTOR ; NON RETURNABLE 250 3600 SD100 575
Part # 1LE23214DA513AA3
BDI # 22594598
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DA512AA3
Description
1LE23214DA512AA3 AC MOTOR ; NON RETURNABLE 250HP 3600RPM SD100 460V
Part # 1LE23214DA512AA3
BDI # 22594596
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted