8210P09512-24/DC
Description
8210P09512-24/DC SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 12-24VDC
Part # 8210P09512-24/DC
BDI # 21429979
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
4.175
Voltage:
12 To 24 VDC
8210P088VDC12-24/DC
Description
8210P088VDC12-24/DC SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 12-24VDC
Part # 8210P088VDC12-24/DC
BDI # 20692672
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
4.175
Voltage:
12 To 24 VDC
EE8210P094VDC12-24/DC
Description
EE8210P094VDC12-24/DC SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 1.2/HW
Part # EE8210P094V12-24/DC
BDI # 20699780
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Overall Length - Inch:
4.174
Voltage:
12 To 24 VDC
8210P093NDC12-24/DC
Description
8210P093NDC12-24/DC SOLENOID VALVE ; 3/8"X5/8" 2NC BRASS 1.2/HW
Part # 8210P093N12-24/DC
BDI # 20692686
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Oxygen Fluid | In/Out Position
Overall Length - Inch:
4.174
Voltage:
12 To 24 VDC
8262R263NDC12-24/DC
Description
8262R263NDC12-24/DC SOLENOID VALVE ; 1/4"X5/32" 2NO BRASS 1.2W
Part # 8262R263N12-24/DC
BDI # 20694796
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.54 Cv Factor | 5/32" Orifice Size | Oxygen Fluid | In/Out Position
Overall Length - Inch:
3.98
Voltage:
12 To 24 VDC