KN30-B-PP
Description
KN30-B-PP LINEAR BALL BEARING ; 30MM ID X 47MM OD
Part # KN30-B-PP
BDI # 1174826
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Light Duty | Relubricatable | Adjustable Angle
Length - Inch:
2.677
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball