16T2.5/36-2 NR. 16T2036
Description
SATI 16T2.5/36-2 NR. 16T2036
Part # 16T2.5/36-2 NR. 16T2036
BDI # 1404108
Features
Pitch Diameter - Inch:
1.132
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.106
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.75
Mounting Method:
Rough Bore
16T2.5/40-2 NR. 16T2040
Description
SATI 16T2.5/40-2 NR. 16T2040
Part # 16T2.5/40-2 NR. 16T2040
BDI # 1404109
Features
Pitch Diameter - Inch:
1.256
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.232
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.9
Mounting Method:
Rough Bore
16T2.5/20-2 NR. 16T2020
Description
SATI 16T2.5/20-2 NR. 16T2020
Part # 16T2.5/20-2 NR. 16T2020
BDI # 1404100
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
0.606
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore
16T2.5/28-2 NR. 16T2028
Description
SATI 16T2.5/28-2 NR. 16T2028
Part # 16T2.5/28-2 NR. 16T2028
BDI # 1404105
Features
Pitch Diameter - Inch:
0.88
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.856
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.35
Mounting Method:
Rough Bore
16T2.5/12-2 NR. 16T2012
Description
SATI 16T2.5/12-2 NR. 16T2012
Part # 16T2.5/12-2 NR. 16T2012
BDI # 1404094
Features
Pitch Diameter - Inch:
0.378
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.6
Mounting Method:
Rough Bore