Page 1 of 3

Next

Compare
8MX50S36-2012

COMPARE

8MX50S36-2012

Description
8MX50S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 36MMW BORED 2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX50S36-2012

BDI # 21977260

Features

Pitch Diameter - Inch: 0.197
Flange Outside Diameter - Millimeter: 5.41
Inch - Metric: Metric
Outside Diameter - Inch: 0.195
Face Width - Millimeter: 1.58

Face Width - Inch: 0.062
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 5.013
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D35B50

COMPARE

D35B50

Description
MARTIN SPROCKET & GR D35B50

MARTIN SPROCKET & GR

Part # D35B50

BDI # 25197454

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.19
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MX50S68-3525

COMPARE

14MX50S68-3525

Description
14MX50S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 68MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX50S68-3525

BDI # 21977600

Features

Pitch Diameter - Inch: 0.345
Flange Outside Diameter - Millimeter: 9.29
Inch - Metric: Metric
Outside Diameter - Inch: 0.341
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 8.772
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
25B50 1/2 KW/2SS

COMPARE

25B50 1/2 KW/2SS

Description
25B50 1/2 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH

MARTIN SPROCKET & GR

Part # 25B50 1/2 KW/2SS

BDI # 21515798

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 3.981
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.124
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 101.117
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
8MX50S12-2012

COMPARE

8MX50S12-2012

Description
8MX50S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 12MMW BORED 2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX50S12-2012

BDI # 21977256

Features

Pitch Diameter - Inch: 0.197
Flange Outside Diameter - Millimeter: 5.41
Inch - Metric: Metric
Outside Diameter - Inch: 0.195
Face Width - Millimeter: 0.57

Face Width - Inch: 0.022
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 5.013
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY