1/SPB236 2012 NR. BT02361
Description
SATI 1/SPB236 2012 NR. BT02361
Part # 1/SPB236 2012 NR. BT02361
BDI # 839996
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.567
Outside Diameter - Millimeter:
243
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2012
Number of Grooves:
1
80-8M-85 NR. 08M8580
Description
SATI 80-8M-85 NR. 08M8580
Part # 80-8M-85 NR. 08M8580
BDI # 1403956
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
20B-1/Z=26NR. PS13026
Description
SATI 20B-1/Z=26NR. PS13026
Part # 20B-1/Z=26NR. PS13026
BDI # 20304167
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
4/SPB315 3535 NR. BT03154
Description
SATI 4/SPB315 3535 NR. BT03154
Part # 4/SPB315 3535 NR. BT03154
BDI # 1404716
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.677
Outside Diameter - Millimeter:
322
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
4
4/SPB335 3535 NR. BT03354
Description
SATI 4/SPB335 3535 NR. BT03354
Part # 4/SPB335 3535 NR. BT03354
BDI # 1404720
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
13.465
Outside Diameter - Millimeter:
342
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
4