Page 1 of 5285

Next

Compare
724-D10-J

COMPARE

724-D10-J

Description
724-D10-J WORM SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 724-D10-J

BDI # 1480528

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 8.94

Price Inventory : In stock
Loading Price
QTY
VF 44 A 20 P71 B14 B3/0.25KW 4P FD

COMPARE

VF 44 A 20 P71 B14 B3/0.25KW 4P FD

Description
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD

BONFIGLIOLI

Part # VF 44 A 20 P71 B14 B3/0.25KW 4P FD

BDI # 1476625

Features

Mounting Frame: 44
Nominal Max Input Rating: 0.25KW
Nominal Max Output RPM: 66
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 20:1
Inch - Metric: Metric
Mounting Method: Direct Mounted
Overall Length - Inch: 4.685
Overall Width - Inch: 4.134

Price Inventory : In stock
Loading Price
QTY

COMPARE

W 75 UF 50 P80 B14 B3 0.75KW 4P

Description
BONFIGLIOLI W 75 UF 50 P80 B14 B3 0.75KW 4P

BONFIGLIOLI

Part # W 75 UF 50 P80 B14 B3 0.75KW 4P

BDI # 1473195

Features

Mounting Frame: 75
Nominal Max Input Rating: 0.75KW
Nominal Max Output RPM: 18.8
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 50:1
Inch - Metric: Metric
Mounting Method: Direct Mounted
Overall Length - Inch: 6.732
Overall Width - Inch: 11.024

Price Inventory : In stock
Loading Price
QTY
0220-74345

COMPARE

0220-74345

Description
165M 2/1 A B ST BEVEL GEAR DRIVE ; POR

HUB CITY

Part # 0220-74345

BDI # 1475914

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.843
Overall Width - Inch: 10.63

Price Inventory : In stock
Loading Price
QTY

COMPARE

VF 44 L1 A 35 P71 B14 B3

Description
BONFIGLIOLI VF 44 L1 A 35 P71 B14 B3

BONFIGLIOLI

Part # VF 44 L1 A 35 P71 B14 B3

BDI # 1476626

Features

Mounting Frame: 44
Nominal Max Input Rating: 0.33KW
Nominal Max Output RPM: 80
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Nominal Center Distance - Millimeter: 29
Nominal Center Distance - Inch: 1.142
Mounting Method: Direct Mounted
Overall Length - Inch: 4.685

Price Inventory : In stock
Loading Price
QTY