Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576488
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.895
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Rough Bore
Belt Width - Millimeter:
52.5
PHP 45-8M-50RSB
Description
PHP 45-8M-50RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 45-8M-50RSB
BDI # 1289997
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore