Page 1 of 17121

Next

Compare
JP13049-2

COMPARE

JP13049-2

Description
JP13049-2 TAPERED ROLLER BEARING CONE ; 5.11" ID X 1.06" WIDTH

TIMKEN

Part # JP13049-2

BDI # 1425339

Features

Component: Cone
Width - Millimeter: 27
Inch - Metric: Metric
Bore - Millimeter: 130
Bore - Inch: 5.118

Global Part Number GPN: 647791
Precision Class: Standard
Width - Inch: 1.063
Basic Number: JP13049

Price Inventory : In stock
Loading Price
QTY
592 A/Q

COMPARE

592 A/Q

Description
592 A/Q TAPERED ROLLER BRG ; POR

SKF

Part # 592 A/Q

BDI # 1254390

Features

Component: Cup
Width - Millimeter: 30.175
Inch - Metric: Inch
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4

Precision Class: Standard
Width - Inch: 1.188
Basic Number: 592A

Price Inventory : In stock
Loading Price
QTY
NUKR47-A

COMPARE

NUKR47-A

Description
NUKR47-A STUD TYPE TRACK ROLLER ; 47MM RLR DIA

INA

Part # NUKR47-A

BDI # 1412019

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239951

Price Inventory : In stock
Loading Price
QTY
NU 326 ECJ

COMPARE

NU 326 ECJ

Description
NU 326 ECJ

SKF

Part # NU 326 ECJ

BDI # 1420371

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455861
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NA2025

COMPARE

NA2025

Description
NA2025 NEEDLE ROLLER BEARING ; 25MM ID 47MM OD 22MM WD W/ INNER RING

NADELLA

Part # NA2025

BDI # 1476659

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Retainer: No
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY