JP13049-2
Description
JP13049-2 TAPERED ROLLER BEARING CONE ; 5.11" ID X 1.06" WIDTH
Part # JP13049-2
BDI # 1425339
Features
Component:
Cone
Width - Millimeter:
27
Inch - Metric:
Metric
Bore - Millimeter:
130
Bore - Inch:
5.118
Global Part Number GPN:
647791
Precision Class:
Standard
Width - Inch:
1.063
Basic Number:
JP13049
Features
Component:
Cup
Width - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
592A
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239951
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455861
Number of Rows of Rollers:
Single Row
NA2025
Description
NA2025 NEEDLE ROLLER BEARING ; 25MM ID 47MM OD 22MM WD W/ INNER RING
Part # NA2025
BDI # 1476659
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
No
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning:
No