614-237-3
Description
NS8500-21T-1-1/4IN-1KW1SS-PA SPROCKET ; 614-237-3 MOLDED SPLIT NON RETURNABLE
Part # 614-237-3
BDI # 21473867
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS7700-21T 1-1/4IN KWSS
Description
NS7700-21T 1-1/4IN KWSS SPROCKET ; 614-63-3 MOLDED SPLIT NON RETURNABLE
Part # NS7700-21T 1-1/4IN KWSS
BDI # 18145643
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS8500-21T 1-1/4IN IDL
Description
NS8500-21T 1-1/4IN IDL SPROCKET ; 614-237-11 MOLDED SPLIT NON RETURNABLE
Part # NS8500-21T 1-1/4IN IDL
BDI # 19435348
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS7700-21T 3-1/2IN SQ
Description
NS7700-21T 3-1/2IN SQ SPROCKET ; 614-119-1 MOLDED SPLIT NON RETURNABLE
Part # NS7700-21T 3-1/2IN SQ
BDI # 19435146
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
881C21 X 30MM KW/1SS
Description
881C21 X 30MM KW/1SS SPROCKET ; CONVEYOR ROLLER CHAIN SPROCKET SEMI STL
Part # 881C21 X 30MM KW/1SS
BDI # 21445406
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore