40T10/60-0 NR. 40T1060
Description
SATI 40T10/60-0 NR. 40T1060
Part # 40T10/60-0 NR. 40T1060
BDI # 1404433
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
40T10/36-2 NR. 40T1036
Description
SATI 40T10/36-2 NR. 40T1036
Part # 40T10/36-2 NR. 40T1036
BDI # 1404429
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
47ST10/19-2 NR. 47ST119
Description
SATI 47ST10/19-2 NR. 47ST119
Part # 47ST10/19-2 NR. 47ST119
BDI # 1404438
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.307
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Rough Bore
47ST10/24-2 NR. 47ST124
Description
SATI 47ST10/24-2 NR. 47ST124
Part # 47ST10/24-2 NR. 47ST124
BDI # 1404441
Features
Pitch Diameter - Inch:
3.014
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore
47ST10/27-2 NR. 47ST127
Description
SATI 47ST10/27-2 NR. 47ST127
Part # 47ST10/27-2 NR. 47ST127
BDI # 1404444
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore