Page 1 of 4

Next

Compare
P192-14M-170-M

COMPARE

P192-14M-170-M

Description
P192-14M-170-M SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182221

BDI # 413605

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P192-14M-85-J

COMPARE

P192-14M-85-J

Description
P192-14M-85-J SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182224

BDI # 413608

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
W192-14M-42-J

COMPARE

W192-14M-42-J

Description
W192-14M-42-J SPROCKET

CONTINENTAL

Part # 20182577

BDI # 413960

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
F192-14M-85-E

COMPARE

F192-14M-85-E

Description
F192-14M-85-E SPROCKET

CONTINENTAL

Part # 20182178

BDI # 413562

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: QD Bushing | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
F192-14M-55-E

COMPARE

F192-14M-55-E

Description
F192-14M-55-E SPROCKET

CONTINENTAL

Part # 20182177

BDI # 413561

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY