CY 40 L
Description
CY 40 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" SEALED AND CROWNED
Part # CY 40 L
BDI # 794942
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Rolling Element:
Needle Bearing
CRBY 1 1/4
Description
CRBY 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" CROWNED LONG LIFE
Part # CRBY 1 1/4
BDI # 794708
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
SRF 25 S
Description
SRF 25 S CAM FOLLOWER BEARING ; CAGED ROLLER 1-1/4" SIZE CAGED
Part # SRF 25 S
BDI # 795148
Features
Roller Width - Inch:
0.62
Roller Width - Millimeter:
15.748
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
SRF 25 SS
Description
SRF 25 SS CAM FOLLOWER BEARING ; CAGED ROLLER 1-1/4" SIZE CAGED
Part # SRF 25 SS
BDI # 795149
Features
Roller Width - Inch:
0.62
Roller Width - Millimeter:
15.748
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element:
Needle Bearing
Y 40 L
Description
Y 40 L CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" DIA 3/4" WIDTH
Part # Y 40 L
BDI # 795191
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Rolling Element:
Needle Bearing