Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.7
Outside Diameter - Millimeter:
500.38
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.64
Outside Diameter - Millimeter:
473.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581626
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
4
W11214M65-J
Description
W11214M65-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M65-J
BDI # 612853
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577859
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
12 C 120 J
Description
12 C 120 J V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 120 J
BDI # 614715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581020
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12