10 B 110 TB
Description
10 B 110 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 110 TB
BDI # 613644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580259
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.7
Outside Diameter - Millimeter:
500.38
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
10 3V 530 SK
Description
10 3V 530 SK V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 3V 530 SK
BDI # 613740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581538
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10 C 300 M
Description
10 C 300 M V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 300 M
BDI # 613696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581661
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
10