C4-20TI-48
Description
C4-20TI-48 IMPACT IDLER ; 4" DIA ROLL 20DEG 48" WIDE BELT CEMA C
Part # C4-20TI-48
BDI # 21978770
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-R-20
Description
C4-R-20 IDLER ROLLER ; CEMA C 4" DIA STEEL RETURN 20" BELT W
Part # C4-R-20
BDI # 26376296
Features
Roller Width - Inch:
23.38
Roller Width - Millimeter:
593.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C4-20TSA-48
Description
C4-20TSA-48 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 48" BELT W
Part # C4-20TSA-48
BDI # 26374266
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
C4-20U-30
Description
C4-20U-30 IDLER ASSEMBLY ; CEMA C 4" DIA UNEQ TROUGHER 30" BELT W
Part # C4-20U-30
BDI # 26387047
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
C4-T-48
Description
C4-T-48 IDLER ROLLER ; CEMA C 4" DIA STEEL TROUGH 48" BELT W
Part # C4-T-48
BDI # 26389421
Features
Roller Width - Inch:
17.63
Roller Width - Millimeter:
447.802
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48