3310NRJC3
Description
3310NRJC3 ANGULAR CONTACT BALL BEARING ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310NRJC3
BDI # 1185709
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256544
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
NU215W
Description
NU215W CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # NU215W
BDI # 1192294
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451801
Number of Rows of Rollers:
Single Row
NJ305EW
Description
NJ305EW CYLINDRICAL ROLLER BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # NJ305EW
BDI # 1413280
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3309B-2RSTNC3
Description
3309B-2RSTNC3 AC BALL BEARING ; 45MM BOREX100MM ODX39.7MM W 2-ROW
Part # 3309B-2RSTNC3
BDI # 17757737
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
22207CE4
Description
22207CE4 SPHERICAL ROLLER BEARING ; 35MM BOREX72MM ODX23MM W 2-ROW
Part # 22207CE4
BDI # 1412648
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing