18XL037 AL NR. XA37018
Description
SATI 18XL037 AL NR. XA37018
Part # 18XL037 AL NR. XA37018
BDI # 1405629
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
29.11
Mounting Method:
Rough Bore
18-5M-09 NR. 05M0918
Description
SATI 18-5M-09 NR. 05M0918
Part # 18-5M-09 NR. 05M0918
BDI # 1403807
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
083-1/Z=18 NR. PS07018
Description
SATI 083-1/Z=18 NR. PS07018
Part # 083-1/Z=18 NR. PS07018
BDI # 1405371
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.148
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
54.57
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.148
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
54.57
Mounting Method:
Rough Bore