12-8V-2000-N
Description
12-8V-2000-N V-BELT SHEAVE ; QD BUSHED 101759798
Part # 12-8V-2000-N
BDI # 24304871
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
12-8V-1900-N
Description
12-8V-1900-N V-BELT SHEAVE ; QD BUSHED 101759796
Part # 12-8V-1900-N
BDI # 24304867
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
P8020M290-N
Description
P8020M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755733
Part # P8020M290-N
BDI # 24303648
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
P8020M230-N
Description
P8020M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755732
Part # P8020M230-N
BDI # 24303646
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed