14MX200S68-4535
Description
14MX200S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756688
Part # 14MX200S68-4535
BDI # 24301852
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
68
F14MX200S20-F
Description
F14MX200S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755375
Part # F14MX200S20-F
BDI # 24302726
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F14MX200S37-E
Description
F14MX200S37-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755377
Part # F14MX200S37-E
BDI # 24302730
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX200S90-6050
Description
14MX200S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756689
Part # 14MX200S90-6050
BDI # 24301854
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX200S20-3525
Description
14MX200S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756686
Part # 14MX200S20-3525
BDI # 24301848
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
20