39580-2
Description
39580-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1-3/16" WD
Part # 39580-2
BDI # 1339215
Features
Component:
Cone
Width - Millimeter:
30.175
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Global Part Number GPN:
645625
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
39580
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
17520-2
Description
17520-2 TAPERED ROLLER BEARING CUP ; PRECISION 1-11/16" OD 17/32" WD
Part # 17520-2
BDI # 1424131
Features
Component:
Cup
Width - Millimeter:
13.487
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Outside Diameter - Millimeter:
42.875
Global Part Number GPN:
649554
Precision Class:
Standard
Width - Inch:
0.531
Basic Number:
17520
3310 A-2Z/C3
Description
3310 A-2Z/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A-2Z/C3
BDI # 1250904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257870
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)