24X66 CR DR XT60 MDX 3/8 HBG LAG
Description
24X66 CR DR XT60 MDX 3/8 HBG LAG, 227683 DRUM PULLEY (SMARTCATALOG)
Part # 227683
BDI # 27302909
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X24 CR DR HE30 3/8 HBG LAG;202171
Description
10X24 CR DR HE30 3/8 HBG LAG ; 202171, DRUM PULLEY (SMARTCATALOG)
Part # 202171
BDI # 27303674
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X26 CR DR HE35 3/8 HBG LAG;202174
Description
10X26 CR DR HE35 3/8 HBG LAG ; 202174, DRUM PULLEY (SMARTCATALOG)
Part # 202174
BDI # 27303675
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X51 CR DR HE30 3/8 HBG LAG;202180
Description
10X51 CR DR HE30 3/8 HBG LAG ; 202180, DRUM PULLEY (SMARTCATALOG)
Part # 202180
BDI # 27303677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
42X51 ST DR XT70 MDX 5/8 CERAMIC SPECIAL
Description
42X51 ST DR XT70 MDX 5/8 CERAMIC SPECIAL, 220579 DRUM PULLEY (SMARTCATALOG)
Part # 220579
BDI # 27316217