Page 1 of 7

Next

Compare
881-21R23M-RMS

COMPARE

881-21R23M-RMS

Description
881-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 12967

BDI # 336544

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.08
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
881-23T 1IN KWSS

COMPARE

881-23T 1IN KWSS

Description
CI881-23T 1IN KWSS SPROCKET ; 401-287-4 NON-SPLIT NON RETURNABLE

REXNORD

Part # 10028855

BDI # 18141904

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Outside Diameter - Millimeter: 141.986
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
881-25R1-DMS-SS

COMPARE

881-25R1-DMS-SS

Description
881-25R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 32481

BDI # 336580

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
881-23R23M-RMS

COMPARE

881-23R23M-RMS

Description
881-23R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 12968

BDI # 336561

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
881C25

COMPARE

881C25

Description
881C25 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # 881C25

BDI # 625637

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY