12X38 CR WI HE25
Description
12X38 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206208
BDI # 266065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
XPU1224SF;12X24 CF DRUM PULLEY W/SF
Description
12X24 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 12X24 FOR BUSH REQD
Part # XPU1224SF
BDI # 23153330
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1012E;10X12 CF DRUM PULLEY W/E
Description
10X12 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 10X12 FOR BUSH REQD
Part # XPU1012E
BDI # 23153318
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1010SF;10X10 CF DRUM PULLEY W/SF
Description
10X10 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X10 FOR BUSH REQD
Part # XPU1010SF
BDI # 23153314
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed