2-3V-1400-TB
Description
2-3V-1400-TB V-BELT SHEAVE ; QD BUSHED 101757024
Part # 2-3V-1400-TB
BDI # 24305531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
2
3-5V-630-TB
Description
3-5V-630-TB V-BELT SHEAVE ; QD BUSHED 101757765
Part # 3-5V-630-TB
BDI # 24306835
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
3
4-3V-1400-TB
Description
4-3V-1400-TB V-BELT SHEAVE ; QD BUSHED 101758084
Part # 4-3V-1400-TB
BDI # 24307291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
4
14MX30S37-2517
Description
14MX30S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756382
Part # 14MX30S37-2517
BDI # 24301878
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
14MX31S37-2517
Description
14MX31S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756387
Part # 14MX31S37-2517
BDI # 24301884
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed