Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Unhardened Overall | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
10.668
Face Width - Inch:
0.42
Pitch:
16 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8 | Optional Hardened Teeth
Global Part Number GPN:
666341
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
29.718
Face Width - Inch:
1.17
Pitch:
6 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
666282
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
29.718
Face Width - Inch:
1.17
Pitch:
6 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
665667
Pressure Angle:
20 Degree
YSB12B48-20
Description
YSB12B48-20 BEVEL GEAR ; 4" PITCH DIA 12 DP PITCH
Part # 1228089
BDI # 321150
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.986
Face Width - Inch:
0.59
Pitch:
12 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6