W 75 UF 50 P80 B14 B3 0.75KW 4P
Description
BONFIGLIOLI W 75 UF 50 P80 B14 B3 0.75KW 4P
Part # W 75 UF 50 P80 B14 B3 0.75KW 4P
BDI # 1473195
Features
Mounting Frame:
75
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
18.8
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
50:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.732
Overall Width - Inch:
11.024
VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Description
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Part # VF 44 A 20 P71 B14 B3/0.25KW 4P FD
BDI # 1476625
Features
Mounting Frame:
44
Nominal Max Input Rating:
0.25KW
Nominal Max Output RPM:
66
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
20:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
Overall Width - Inch:
4.134
VF 44 L1 A 35 P71 B14 B3
Description
BONFIGLIOLI VF 44 L1 A 35 P71 B14 B3
Part # VF 44 L1 A 35 P71 B14 B3
BDI # 1476626
Features
Mounting Frame:
44
Nominal Max Input Rating:
0.33KW
Nominal Max Output RPM:
80
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
29
Nominal Center Distance - Inch:
1.142
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.685
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
11.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
16
Nominal Center Distance - Inch:
0.63
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.614
UTR010-025-0-RM100-71
Description
UTR010-025-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UTR010-025-0-RM100-71
BDI # 851159
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724