Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
6X38 CR DR XT25 1/2 HBG LAG
Description
6X38 CR DR XT25 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 228793
BDI # 20498547
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
6X51 CR DR XT25 MDX 1/2 HBG LAG
Description
6X51 CR DR XT25 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 234124
BDI # 20504647
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed