204KTD
Description
204KTD DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 15.875MM WD SR
Part # 204KTD
BDI # 1311978
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Conrad | Light Duty | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
204KRD4
Description
204KRD4 DEEP GROOVE BALL BEARING ; 5/8" ID 1.85" OD 0.551" WD SR
Part # 204KRD4
BDI # 1311974
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
205KLD
Description
205KLD DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # 205KLD
BDI # 1312025
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Conrad | Light Duty | Mechanical Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269360
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
202KLD;202KLDZ17P
Description
202KLD DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM WD
Part # 202KLD
BDI # 1311854
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Conrad | Light Duty | Mechanical Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269354
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
203KLD
Description
203KLD DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD
Part # 203KLD
BDI # 1311909
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Conrad | Light Duty | Mechanical Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269356
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
No