SC8551A001MSAC24/50-60
Description
SC8551A001MSAC24/50-60 SOLENOID VALVE ; IN 1/4" FNPT/EX 1/8" FNPT 5P-4W 2POS
Part # SC8551A001MSAC24/50-60
BDI # 20712690
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator
Overall Length - Inch:
5.967
Voltage:
24/60 VAC
SC8040H008AC24/60
Description
SC8040H008AC24/60 SOLND VALVE ; 3/8"X5/16" 2NC ALUM 6.1/FW
Part # SC8040H008AC24/60
BDI # 20711510
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.2 Cv Factor | 5/16" Orifice Size | Gas Fluid | Direct Acting | Normally Closed | DIN Connection | Class F | High Temperature | In/Out Position
Overall Length - Inch:
3.25
Voltage:
24/60 VAC
EF8210G095MOAC24/60
Description
EF8210G095MOAC24/60 SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 10.1W
Part # EF8210G095MOAC24/60D
BDI # 20700804
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Explosion Proof | Manual Operator | 18" Lead
Overall Length - Inch:
3.915
Voltage:
24/60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
24/60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch:
8.504
Voltage:
24/60 VAC