FT 3525 N B2
Description
FT 3525 N B2 SR FLAT ROLLER CAGE ; 35MM ROLLER 75 MM L X 25 MM W RETAINER
Part # FT3525NB2
BDI # 23284060
Features
Size:
78.5 MM L X 25 MM W
Inch - Metric:
Metric
Material:
Cage: Synthetic Resin
Other Features:
Flat | 3.5 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage
FT 2515 N B2
Description
FT 2515 N B2 SR FLAT ROLLER CAGE ; 25MM ROLLER 45MM L X 15MM W RETAINER
Part # FT2515NB2
BDI # 23284050
Features
Size:
47.5 MM L X 15 MM W
Inch - Metric:
Metric
Material:
Cage: Synthetic Resin
Other Features:
Flat | 2.5 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage
FT 2010 32 B2
Description
FT 2010 32 B2 SR FLAT ROLLER CAGE ; 20MM ROLLER 32MM L X 10MM W RETAINER
Part # FT201032B2
BDI # 23284042
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Steel
Other Features:
Flat | 2 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage
FT 2010 N B2
Description
FT 2010 N B2 SR FLAT ROLLER CAGE ; 20MM ROLLER 32MM L X 10MM W RETAINER
Part # FT2010NB2
BDI # 23284044
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Synthetic Resin
Other Features:
Flat | 2 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage
FT 3020 N B2
Description
FT 3020 N B2 SR FLAT ROLLER CAGE ; 30MM ROLLER 60MM L X 20MM W RETAINER
Part # FT3020NB2
BDI # 23284056
Features
Size:
63 MM L X 20 MM W
Inch - Metric:
Metric
Material:
Cage: Synthetic Resin
Other Features:
Flat | 3 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage