

BOSTON GEAR
BOSTON GEAR
18816 WASHER
BOSTON GEAR BOSTON GEAR
Description
18816 THRUST WASHER ; 3/8"X5/8"X1/16" HDN STEEL
Thrust Washer; 3/8" Bore; 5/8" Outside Diameter; 1/16" Thickness; Steel
Part #
18816
BDI #
164483

Details
63.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/18816-WASHER/p/164483
Your Price
$ 63.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.002
EAN
0781711188163
Product Group - BDI
B00308
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Product Detail
Thrust Washer
Product Specification
3/8" Bore; 5/8" Outside Diameter; 1/16" Thickness; Steel
Long Description
Thrust Washer; 3/8" Bore; 5/8" Outside Diameter; 1/16" Thickness; Steel