

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1ZGC3
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1ZGC3 RADIAL BEARING, DBL SHIELD 0.250 IN BORE (SMARTCATALOG)
RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 0.25 IN OUTSIDE DIA 0.75 IN WIDTH 0.2812 IN CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 DYNAMIC LOAD CAPACITY 526 LB STATIC LOAD CAPACITY 199 LB MAX RPM 36 000 RPM CHROME STEEL BEARING MATERIAL STA
Part #
1ZGC3
BDI #
26477203

Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/1ZGC3/p/26477203
Your Price
$ 8.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 0.25 IN OUTSIDE DIA 0.75 IN WIDTH 0.2812 IN CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 DYNAMIC LOAD CAPACITY 526 LB STATIC LOAD CAPACITY 199 LB MAX RPM 36 000 RPM CHROME STEEL BEARING MATERIAL STA