

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1ZGE3
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1ZGE3 RADIAL BEARING, DBL SHIELD 0.500 IN BORE (SMARTCATALOG)
FLANGED RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 0.5 IN OUTSIDE DIA 1.125 IN WIDTH 0.3125 IN FLANGE DIA 1.225 IN FLANGE THICKNESS 0.062 IN CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 DYNAMIC LOAD CAPACITY 884 LB STATIC LOAD CAPACITY 501 L
Part #
1ZGE3
BDI #
26425356

Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/1ZGE3/p/26425356
Your Price
$ 21.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
FLANGED RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 0.5 IN OUTSIDE DIA 1.125 IN WIDTH 0.3125 IN FLANGE DIA 1.225 IN FLANGE THICKNESS 0.062 IN CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 DYNAMIC LOAD CAPACITY 884 LB STATIC LOAD CAPACITY 501 L