Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1ZGG5 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGE9-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MjJ8aW1hZ2UvanBlZ3xhRE16TDJoak9DOHhNRFl4T0RVeE1UazBPVGcxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIUlRsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MTgyZGMyY2U2YTZiMWM4YjJmN2NlNmNhZjU0MGFlZWI5MDMyNGIxNjQxMzk2MzA2NmNlNTc1YjE3OWFhNjU0OQ
26444310 Ball Bearings 

DAYTON MANUFACTURING DAYTON MANUFACTURING

1ZGG5

Description

1ZGG5 RADIAL BEARING ; DOUBLE SHIELD 15MM BORE

RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 15 MM OUTSIDE DIA 35 MM WIDTH 11 MM CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 MAX RPM 17 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6202ZZ

Part #

1ZGG5

BDI #
26444310

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 15 MM OUTSIDE DIA 35 MM WIDTH 11 MM CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 MAX RPM 17 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6202ZZ