

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1ZGH4
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1ZGH4 RADIAL BEARING ; DOUBLE SEAL 20MM BORE
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 20 MM OUTSIDE DIA 47 MM WIDTH 14 MM NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 MAX RPM 14 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6204-2RS
Part #
1ZGH4
BDI #
26413249

Details
18.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/1ZGH4/p/26413249
Your Price
$ 18.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 20 MM OUTSIDE DIA 47 MM WIDTH 14 MM NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 MAX RPM 14 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6204-2RS