

NSK
NSK
100BNR10HTV1VDUELP0
NSK NSK
Description
100BNR10HTV1VDUELP0 AC BALL BEARING ; 100MM BOREX150MM ODX24MM W
Angular Contact Ball Bearing; 100MM BORE; 150MM Outside Diameter; 48MM Width; 1 Seal; Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 18 Degree; 1 (Single); Extra Light Preload; Universal Mount
Part #
100BNR10HTV1VDUELP0
BDI #
24666551

Details
10845.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/100BNR10HTV1VDUELP0/p/24666551
Your Price
$ 10,845.90 / pair
$ 10,846.00 / pair BDIExpress
$ 10,846.00 / pair BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.517
EAN
0029176801747
Product Group - BDI
B04270
Enclosure
1 Seal
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
18 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Extra Light
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Non-Contact Rubber Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
5.55
Long Description
Angular Contact Ball Bearing; 100MM BORE; 150MM Outside Diameter; 48MM Width; 1 Seal; Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 18 Degree; 1 (Single); Extra Light Preload; Universal Mount
Bore
3.937 Inch | 100 Millimeter
Width
1.89 Inch | 48 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh